Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 0.5 in., WNMG, 1, Carbide

  • Mfr # WNMG431EGU-AC6030M

  • Zoro # G6377710


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Insert Size
431
Chip-Breaker
EGU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431EGU-AC6030M
Zoro #
G6377710
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EGU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Medium
Rake
7 Degrees
ISO Number
WNMG080404NGU
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
CVD
Non Ferrous (N) Compatibility
No
No. of Edges
3
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M)
Mounting Style
Top and hole Clamping
ANSI Number
WNMG431EGU-AC6030M
Steel (P) Compatibility
No
Relief Angle
0
Chip-Breaker Code
EGU
Primary Material Application ISO Code
M
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Stainless Steel
Coating Process
CVD
Cutting Application
Turning
ANSI Code
WNMG431EGU
Manufacturer Grade
AC6030M
Measurement System
Fractional Inch
Shape
Trigon
Chip-Breaker Style
Double Sided
Finish - Machining
Absotech
Material - Machining
Carbide
Features
Fracture Resistant, Wear Resistant
Material
Carbide
Corner Angle
80
Chip Breaker
EGU
Series
AC6000M

Description

Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.