Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 0.5 in., WNMG, 1, Carbide

  • Mfr # WNMG431ENZ-AC420K

  • Zoro # G6377500


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Insert Size
431
Chip-Breaker
ENZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431ENZ-AC420K
Zoro #
G6377500
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Chip-Breaker
ENZ
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
WNMG080404N-UZ
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
ANSI Number
WNMG431ENZ-AC420K
Coating
Cermet
Stainless (M) Compatibility
No
Mounting Style
Top and hole Clamping
Relief Angle
0
Coating Process
CVD
Clearance Angle
0 Degrees
Shape
Trigon
Manufacturer Grade
AC420K
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
Material - Machining
Carbide
Primary Material Application
Cast Iron
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Included Angle
80 Degrees
Chip-Breaker Code
ENZ
ANSI Code
WNMG431ENZ
Material
Carbide
Corner Angle
80
Series
AC420K
Chip Breaker
ENZ

Description

Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.