Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 0.5 in., WNMG, 1, Carbide

  • Mfr # WNMG431ESU-AC6030M

  • Zoro # G6377406


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Insert Size
431
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431ESU-AC6030M
Zoro #
G6377406
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Chip-Breaker
ESU
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
WNMG080404NSU
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
3
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CBN
Cutting Direction
Neutral
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Stainless (M)
ANSI Number
WNMG431ESU-AC6030M
Super Alloy (S) Compatibility
No
Relief Angle
0
Included Angle
80 Degrees
Material - Machining
Carbide
Chip-Breaker Code
ESU
Finish - Machining
Absotech
ANSI Code
WNMG431ESU
Features
Fracture Resistant, Wear Resistant
Clearance Angle
0 Degrees
Cutting Application
Turning
Primary Material Application
Stainless Steel
Shape
Trigon
Chip-Breaker Style
Double Sided
Manufacturer Grade
AC6030M
Primary Material Application ISO Code
M
Insert Holding Type
Straight Hole
Coating Process
CVD
Measurement System
Fractional Inch
Material
Carbide
Series
AC6000M
Chip Breaker
ESU
Corner Angle
80

Description

Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.