Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 0.5 in., WNMG, 2, Carbide

  • Mfr # WNMG432EEF-AC6030M

  • Zoro # G6377266


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
EEF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432EEF-AC6030M
Zoro #
G6377266
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEF
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
WNMG080408N-EF
No. of Edges
3
ANSI Number
WNMG432EEF-AC6030M
Workpiece Compatibility
Stainless (M)
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Coating
PVD
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Relief Angle
0
Insert Holding Type
Straight Hole
Finish - Machining
Absotech
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel
Shape
Trigon
Chip-Breaker Code
EEF
Material - Machining
Carbide
ANSI Code
WNMG432EEF
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
Cutting Application
Turning
Coating Process
CVD
Features
Fracture Resistant, Wear Resistant
Included Angle
80 Degrees
Manufacturer Grade
AC6030M
Chip-Breaker Style
Double Sided
Material
Carbide
Series
AC6000M
Corner Angle
80
Chip Breaker
EEF

Description

Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 1/2 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.