Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 0.5 in., WNMG, 2, Carbide

  • Mfr # WNMG432EEM-AC6030M

  • Zoro # G6377187


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
EEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432EEM-AC6030M
Zoro #
G6377187
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEM
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
WNMG080408N-EM
Steel (P) Compatibility
No
No. of Edges
3
Coating
CVD
ANSI Number
WNMG432EEM-AC6030M
Workpiece Compatibility
Stainless (M)
Super Alloy (S) Compatibility
No
Mounting Style
Top and hole Clamping
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Relief Angle
0
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
ANSI Code
WNMG432EEM
Features
Fracture Resistant, Wear Resistant
Manufacturer Grade
AC6030M
Primary Material Application
Stainless Steel
Clearance Angle
0 Degrees
Material - Machining
Carbide
Chip-Breaker Code
EEM
Cutting Application
Turning
Finish - Machining
Absotech
Included Angle
80 Degrees
Primary Material Application ISO Code
M
Insert Holding Type
Straight Hole
Coating Process
CVD
Shape
Trigon
Material
Carbide
Chip Breaker
EEM
Corner Angle
80
Series
AC6000M

Description

Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1/2 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.