Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 0.5 in., WNMG, 2, Carbide

  • Mfr # WNMG432EEM-AC6040M

  • Zoro # G6377178


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
EEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432EEM-AC6040M
Zoro #
G6377178
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEM
Grade
M40, M30,
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
WNMG080408N-EM
Stainless (M) Compatibility
Yes
ANSI Number
WNMG432EEM-AC6040M
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M)
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
Cast Iron (K) Compatibility
No
No. of Edges
3
Mounting Style
Top and hole Clamping
Relief Angle
0
ANSI Code
WNMG432EEM
Shape
Trigon
Chip-Breaker Style
Double Sided
Chip-Breaker Code
EEM
Cutting Application
Turning
Primary Material Application
Stainless Steel
Manufacturer Grade
AC6040M
Finish - Machining
TiAlN+AlCrN
Features
Excellent Fracture Resistance
Material - Machining
Carbide
Coating Process
PVD
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Material
Carbide
Chip Breaker
EEM
Corner Angle
80
Series
AC6000M

Description

Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1/2 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.