Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 0.5 in., WNMG, 2, Carbide

  • Mfr # WNMG432EGUW-AC6030M

  • Zoro # G6376995


product price: $11.69
/ea
Sold in multiples of 10 for $116.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
EGUW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432EGUW-AC6030M
Zoro #
G6376995
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EGUW
Grade
M30, M35, M30
Insert Material
Carbide
Insert Application
Medium
Rake
0 Degrees
ISO Number
WNMG080408NGUW
Coating
CVD
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M)
Cutting Direction
Neutral
ANSI Number
WNMG432EGUW-AC6030M
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
3
Relief Angle
0
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M
Features
Fracture Resistant, Wear Resistant
Included Angle
80 Degrees
Cutting Application
Turning
ANSI Code
WNMG432EGUW
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Coating Process
CVD
Clearance Angle
0 Degrees
Shape
Trigon
Manufacturer Grade
AC6030M
Wiper Insert
Yes
Measurement System
Fractional Inch
Chip-Breaker Code
EGU
Finish - Machining
Absotech
Material
Carbide
Series
AC6000M
Chip Breaker
EGUW
Corner Angle
80

Description

Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.