Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 0.5 in., WNMG, 2, Carbide

  • Mfr # WNMG432ENZ-AC420K

  • Zoro # G6376679


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
ENZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432ENZ-AC420K
Zoro #
G6376679
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Chip-Breaker
ENZ
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
WNMG080408N-UZ
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cutting Direction
Neutral
No. of Edges
3
ANSI Number
WNMG432ENZ-AC420K
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Coating
CVD
Relief Angle
0
Included Angle
80 Degrees
Coating Process
CVD
Cutting Application
Turning
Material - Machining
Carbide
Shape
Trigon
Manufacturer Grade
AC420K
Clearance Angle
0 Degrees
Chip-Breaker Code
ENZ
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
ANSI Code
WNMG432ENZ
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Material
Carbide
Series
AC420K
Corner Angle
80
Chip Breaker
ENZ

Description

Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.