Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 0.5 in., WNMG, 2, Carbide

  • Mfr # WNMG432EUP-AC6040M

  • Zoro # G6376417


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Insert Size
432
Chip-Breaker
EUP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432EUP-AC6040M
Zoro #
G6376417
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EUP
Grade
M40, M30,
Insert Material
Carbide
Insert Application
Medium
Rake
10 Degrees
ISO Number
WNMG080408N-UP
No. of Edges
3
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
Coating
Uncoated
ANSI Number
WNMG432EUP-AC6040M
Steel (P) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M)
Super Alloy (S) Compatibility
No
Relief Angle
0
Coating Process
PVD
Included Angle
80 Degrees
Cutting Application
Turning
Finish - Machining
TiAlN+AlCrN
Insert Holding Type
Straight Hole
Features
Excellent Fracture Resistance
Material - Machining
Carbide
Clearance Angle
0 Degrees
Manufacturer Grade
AC6040M
Measurement System
Fractional Inch
Chip-Breaker Code
EUP
Primary Material Application ISO Code
M
Chip-Breaker Style
Double Sided
Primary Material Application
Stainless Steel
Shape
Trigon
ANSI Code
WNMG432EUP
Material
Carbide
Chip Breaker
EUP
Series
AC6000M
Corner Angle
80

Description

Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 1/2 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.