Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 0.5 in., WNMG, 3, Carbide

  • Mfr # WNMG433EEG-AC6040M

  • Zoro # G6376347


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
EEG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433EEG-AC6040M
Zoro #
G6376347
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEG
Grade
M40, M30,
Insert Material
Carbide
Insert Application
Medium
Rake
30 Degrees
ISO Number
WNMG080408N-EG
Steel (P) Compatibility
No
Workpiece Compatibility
Stainless (M)
Cutting Direction
Neutral
Mounting Style
Top and hole Clamping
Coating
CVD
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
3
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
WNMG433EEG-AC6040M
For Use With
Toolholders, Boring Bars
Relief Angle
0
Finish - Machining
TiAlN+AlCrN
Cutting Application
Turning
Insert Holding Type
Straight Hole
ANSI Code
WNMG433EEG
Clearance Angle
0 Degrees
Coating Process
PVD
Chip-Breaker Code
EEG
Measurement System
Fractional Inch
Features
Excellent Fracture Resistance
Primary Material Application
Stainless Steel
Shape
Trigon
Material - Machining
Carbide
Manufacturer Grade
AC6040M
Primary Material Application ISO Code
M
Chip-Breaker Style
Double Sided
Included Angle
80 Degrees
Material
Carbide
Corner Angle
80
Series
AC6000M
Chip Breaker
EEG

Description

Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 1/2 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.