Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 0.5 in., WNMG, 3, Carbide

  • Mfr # WNMG433EEM-AC6030M

  • Zoro # G6376310


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
EEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433EEM-AC6030M
Zoro #
G6376310
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEM
Grade
M30, M35, M30
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
WNMG080412N-EM
Workpiece Compatibility
Stainless (M)
ANSI Number
WNMG433EEM-AC6030M
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Top and hole Clamping
Coating
CVD
Steel (P) Compatibility
No
No. of Edges
3
Cutting Direction
Neutral
Relief Angle
0
Manufacturer Grade
AC6030M
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Chip-Breaker Code
EEM
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Shape
Trigon
Chip-Breaker Style
Double Sided
Features
Fracture Resistant, Wear Resistant
Primary Material Application ISO Code
M
Coating Process
CVD
ANSI Code
WNMG433EEM
Finish - Machining
Absotech
Included Angle
80 Degrees
Cutting Application
Turning
Primary Material Application
Stainless Steel
Material
Carbide
Series
AC6000M
Corner Angle
80
Chip Breaker
EEM

Description

Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1/2 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.