Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 0.5 in., WNMG, 3, Carbide

  • Mfr # WNMG433EEM-AC6040M

  • Zoro # G6376301


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
EEM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433EEM-AC6040M
Zoro #
G6376301
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EEM
Grade
M40, M30,
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
WNMG080412N-EM
Super Alloy (S) Compatibility
No
No. of Edges
3
Non Ferrous (N) Compatibility
No
ANSI Number
WNMG433EEM-AC6040M
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M)
Hardened (H) Compatibility
No
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
CVD
Cast Iron (K) Compatibility
No
Relief Angle
0
ANSI Code
WNMG433EEM
Primary Material Application
Stainless Steel
Shape
Trigon
Primary Material Application ISO Code
M
Manufacturer Grade
AC6040M
Finish - Machining
TiAlN+AlCrN
Measurement System
Fractional Inch
Included Angle
80 Degrees
Cutting Application
Turning
Clearance Angle
0 Degrees
Coating Process
PVD
Insert Holding Type
Straight Hole
Chip-Breaker Code
EEM
Material - Machining
Carbide
Features
Excellent Fracture Resistance
Chip-Breaker Style
Double Sided
Material
Carbide
Series
AC6000M
Corner Angle
80
Chip Breaker
EEM

Description

Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1/2 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.