Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 0.5 in., WNMG, 3, Carbide

  • Mfr # WNMG433EGZ-AC420K

  • Zoro # G6376161


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
EGZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433EGZ-AC420K
Zoro #
G6376161
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EGZ
Grade
K20, K15, K15
Insert Material
Carbide
Insert Application
Medium
Rake
0 Degrees
ISO Number
WNMG080412N-GZ
No. of Edges
3
Mounting Style
Top and hole Clamping
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
ANSI Number
WNMG433EGZ-AC420K
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0
Included Angle
80 Degrees
Material - Machining
Carbide
Primary Material Application
Cast Iron
Manufacturer Grade
AC420K
Chip-Breaker Code
EGZ
Coating Process
CVD
Clearance Angle
0 Degrees
ANSI Code
WNMG433EGZ
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Shape
Trigon
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Material
Carbide
Corner Angle
80
Series
AC420K
Chip Breaker
EGZ

Description

Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.