Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 0.5 in., WNMG, 3, Carbide

  • Mfr # WNMG433EMU-AC6040M

  • Zoro # G6376021


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Insert Size
433
Chip-Breaker
EMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433EMU-AC6040M
Zoro #
G6376021
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
0.5 in.
Chip-Breaker
EMU
Grade
M40, M30,
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
WNMG080412NMU
Hardened (H) Compatibility
No
ANSI Number
WNMG433EMU-AC6040M
Steel (P) Compatibility
No
Cutting Direction
Neutral
Coating
Cermet
Workpiece Compatibility
Stainless (M)
No. of Edges
3
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Top and hole Clamping
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0
Primary Material Application
Stainless Steel
Shape
Trigon
Measurement System
Fractional Inch
ANSI Code
WNMG433EMU
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD
Features
Excellent Fracture Resistance
Primary Material Application ISO Code
M
Cutting Application
Turning
Manufacturer Grade
AC6040M
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Chip-Breaker Code
EMU
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Material
Carbide
Chip Breaker
EMU
Corner Angle
80
Series
AC6000M

Description

Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.