Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 2, WPMT, 1, Carbide

  • Mfr # WPMT110204N-LB-AC8025P

  • Zoro # G6375525


product price: $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
2
Insert Size
110204
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPMT110204N-LB-AC8025P
Zoro #
G6375525
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
110204
Corner Radius
1
Insert Thickness
0.0156"
Mounting Hole Dia.
0.250"
Through Hole Inside Dia.
0.1100 in
Thickness
1.5

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
WPMT110204N-LB
For Use With
Toolholders, Boring Bars
ANSI Number
WPMT110204N-LB-AC8025P
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Stainless (M) Compatibility
Yes
Coating
Cermet
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Manufacturer Grade
AC8025P
ANSI Code
WPMT110204N-LB
Clearance Angle
11 Degrees
Finish - Machining
Absotech Platinum
Cutting Application
Turning
Shape
Trigon
Features
Adhesion Resistant, Chipping Resistant
Included Angle
80 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Primary Material Application
Steel
Chip-Breaker Code
LB
Insert Holding Type
Countersink Hole
Primary Material Application ISO Code
P25
Coating Process
CVD
Material
Carbide

Description

Turning Insert, Chip-Breaker Code LB, Inscribed Circle 1/4 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.