Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 1, Carbide

  • Mfr # WNMG331EEF-AC6030M

  • Zoro # G6378675


product price: $7.95
/ea
Sold in multiples of 10 for $79.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNMG331EEF-AC6030M
Zoro #
G6378675
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Through Hole Inside Dia.
0.1500 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
C6030M
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
WNMG060404N-EF
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cutting Direction
Neutral
No. of Edges
3
Super Alloy (S) Compatibility
No
Mounting Style
Top and hole Clamping
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M)
Non Ferrous (N) Compatibility
No
Coating
CVD
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
WNMG331EEF-AC6030M
Included Angle
80 Degrees
Primary Material Application ISO Code
M
Manufacturer Grade
AC6030M
ANSI Code
WNMG331EEF
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Finish - Machining
Absotech
Cutting Application
Turning
Chip-Breaker Code
EEF
Features
Fracture Resistant, Wear Resistant
Clearance Angle
0 Degrees
Coating Process
CVD
Shape
Trigon
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 3/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.