Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 1, Carbide

  • Mfr # WNMG331EEF-AC6040M

  • Zoro # G6378666


product price: $8.65
/ea
Sold in multiples of 10 for $86.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNMG331EEF-AC6040M
Zoro #
G6378666
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.1500 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
C6040M
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
WNMG060404N-EF
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
Coating
CVD
Cutting Direction
Neutral
No. of Edges
3
ANSI Number
WNMG331EEF-AC6040M
Workpiece Compatibility
Stainless (M)
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Code
WNMG331EEF
Measurement System
Fractional Inch
Cutting Application
Turning
Features
Excellent Fracture Resistance
Insert Holding Type
Straight Hole
Primary Material Application
Stainless Steel
Shape
Trigon
Chip-Breaker Style
Double Sided
Included Angle
80 Degrees
Manufacturer Grade
AC6040M
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application ISO Code
M
Chip-Breaker Code
EEF
Clearance Angle
0 Degrees
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 3/8 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.