Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 1, Carbide

  • Mfr # WNMG331EEX-AC5015S

  • Zoro # G7548389


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG331EEX-AC5015S
Zoro #
G7548389
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.187"
Nose Radius
0.015"
Mounting Hole Dia.
0.150"
Thickness
3
Through Hole Inside Dia.
0.1500 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
16 Degrees
ISO Number
WNMG160404N-EX
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Coating
PVD
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
6
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
ANSI Number
WNMG331EEX
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Chip-Breaker Code
EEX
Measurement System
Fractional Inch
Manufacturer Grade
AC5015S
Primary Material Application
Nickel, Titanium
Cutting Application
Turning
Included Angle
80 Degrees
Coating Process
PVD
Finish - Machining
AlTiSiN
Number of Cutting Edges
6
ANSI Code
WNMG331EEX
Clearance Angle
0 Degrees
Features
Excellent Wear Resistance
Primary Material Application ISO Code
S01 - S20
Shape
Trigon
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.