Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 1, Carbide

  • Mfr # WNMG331EEX-AC5025S

  • Zoro # G7548407


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG331EEX-AC5025S
Zoro #
G7548407
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.150"
Nose Radius
0.015"
Insert Thickness
0.187"
Through Hole Inside Dia.
0.1500 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
16 Degrees
ISO Number
WNMG160404N-EX
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
6
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Steel (P) Compatibility
Yes
ANSI Number
WNMG331EEX
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Coating
PVD
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Measurement System
Fractional Inch
Included Angle
80 Degrees
Coating Process
PVD
ANSI Code
WNMG331EEX
Primary Material Application ISO Code
S10 - S30
Finish - Machining
AlTiSiN
Clearance Angle
0 Degrees
Number of Cutting Edges
6
Chip-Breaker Code
EEX
Chip-Breaker Style
Double Sided
Manufacturer Grade
AC5025S
Material - Machining
Carbide
Shape
Trigon
Cutting Application
Turning
Primary Material Application
Nickel, Titanium
Features
Excellent Wear Resistance
Insert Holding Type
Straight Hole
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.