Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 1, Carbide

  • Mfr # WNMG331ELU-AC8025P

  • Zoro # G6378639


product price: $9.85
/ea
Sold in multiples of 10 for $98.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG331ELU-AC8025P
Zoro #
G6378639
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.1500 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
C8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
12 Degrees
ISO Number
WNMG060404N-LU
Cutting Direction
Neutral
Coating
CVD
Hardened (H) Compatibility
No
ANSI Number
WNMG331ELU-AC8025P
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
3
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Chip-Breaker Code
ELU
Coating Process
CVD
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Shape
Trigon
Finish - Machining
Absotech Platinum
Clearance Angle
0 Degrees
Primary Material Application
Steel
Features
Adhesion Resistant, Chipping Resistant
Measurement System
Fractional Inch
Cutting Application
Turning
ANSI Code
WNMG331ELU
Included Angle
80 Degrees
Manufacturer Grade
AC8025P
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P25
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.