Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 1, Carbide

  • Mfr # WNMG331ELUW-AC810P

  • Zoro # G6378605


product price: $9.25
/ea
Sold in multiples of 10 for $92.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG331ELUW-AC810P
Zoro #
G6378605
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
3
Through Hole Inside Dia.
0.1500 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
WNMG060404NLUW
ANSI Number
WNMG331ELUW-AC810P
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
CVD
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
No. of Edges
3
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Included Angle
80 Degrees
Manufacturer Grade
AC810P
Material - Machining
Carbide
ANSI Code
WNMG331ELUW
Primary Material Application
Steel
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Shape
Trigon
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Coating Process
CVD
Clearance Angle
0 Degrees
Wiper Insert
Yes
Finish - Machining
Al203+TiCN
Primary Material Application ISO Code
P
Chip-Breaker Code
ELU
Features
Excellent Wear Resistance
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.