Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 1, Carbide

  • Mfr # WNMG331ESEW-AC8025P

  • Zoro # G6378569


product price: $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG331ESEW-AC8025P
Zoro #
G6378569
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Thickness
3
Through Hole Inside Dia.
0.1500 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
C8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
5 Degrees
ISO Number
WNMG060404NLUW
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
CVD
Mounting Style
Top and hole Clamping
ANSI Number
WNMG331ESEW-AC8025P
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Chip-Breaker Code
ESE
ANSI Code
WNMG331ESEW
Insert Holding Type
Straight Hole
Features
Adhesion Resistant, Chipping Resistant
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Primary Material Application
Steel
Coating Process
CVD
Cutting Application
Turning
Material - Machining
Carbide
Finish - Machining
Absotech Platinum
Wiper Insert
Yes
Shape
Trigon
Manufacturer Grade
AC8025P
Primary Material Application ISO Code
P25
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ESE, Inscribed Circle 3/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.