Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 1, Carbide

  • Mfr # WNMG331ESEW-AC810P

  • Zoro # G6378550


product price: $8.65
/ea
Sold in multiples of 10 for $86.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG331ESEW-AC810P
Zoro #
G6378550
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Thickness
3
Through Hole Inside Dia.
0.1500 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
5 Degrees
ISO Number
WNMG060404N-SEW
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
ANSI Number
WNMG331ESEW-AC810P
Mounting Style
Top and hole Clamping
No. of Edges
3
Coating
CVD
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Finish - Machining
Al203+TiCN
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
P
Wiper Insert
Yes
Primary Material Application
Steel
ANSI Code
WNMG331ESEW
Chip-Breaker Style
Double Sided
Features
Excellent Wear Resistance
Chip-Breaker Code
ESE
Measurement System
Fractional Inch
Coating Process
CVD
Material - Machining
Carbide
Shape
Trigon
Insert Holding Type
Straight Hole
Manufacturer Grade
AC810P
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ESE, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.