Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 1, Cermet

  • Mfr # WNMG331ELUW-T1500A

  • Zoro # G6378587


product price: $6.15
/ea
Sold in multiples of 10 for $61.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG331ELUW-T1500A
Zoro #
G6378587
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.1500 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
10 Degrees
ISO Number
WNMG060404NLUW
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG331ELUW-T1500A
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
3
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Coating
CVD
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Shape
Trigon
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Features
Fracture Resistant, Wear Resistant
Insert Holding Type
Straight Hole
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P
ANSI Code
WNMG331ELUW
Material - Machining
Cermet
Included Angle
80 Degrees
Cutting Application
Turning
Wiper Insert
Yes
Manufacturer Grade
T1500A
Chip-Breaker Code
ELU
Material
Cermet

Description

Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.