Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG332EEF-AC5015S

  • Zoro # G7548267


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332EEF-AC5015S
Zoro #
G7548267
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Insert Thickness
0.187"
Nose Radius
0.031"
Thickness
3
Through Hole Inside Dia.
0.1500 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
WNMG060408N-EF
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
No. of Edges
6
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Mounting Style
Screw
Hardened (H) Compatibility
No
Coating
PVD
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
ANSI Number
WNMG332EEF
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Chip-Breaker Code
EEF
Material - Machining
Carbide
Primary Material Application ISO Code
S01 - S20
Included Angle
80 Degrees
Features
Excellent Wear Resistance
Coating Process
PVD
Primary Material Application
Nickel, Titanium
Clearance Angle
0 Degrees
ANSI Code
WNMG332EEF
Shape
Trigon
Chip-Breaker Style
Double Sided
Manufacturer Grade
AC5015S
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Number of Cutting Edges
6
Cutting Application
Turning
Finish - Machining
AlTiSiN
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.