Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG332EEF-AC6030M

  • Zoro # G6378465


product price: $8.65
/ea
Sold in multiples of 10 for $86.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNMG332EEF-AC6030M
Zoro #
G6378465
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.1500 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
C6030M
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
WNMG060408N-EF
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
3
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
Coating
CVD
Super Alloy (S) Compatibility
No
ANSI Number
WNMG332EEF-AC6030M
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Stainless (M)
Primary Material Application
Stainless Steel
Manufacturer Grade
AC6030M
ANSI Code
WNMG332EEF
Chip-Breaker Style
Double Sided
Coating Process
CVD
Features
Fracture Resistant, Wear Resistant
Primary Material Application ISO Code
M
Cutting Application
Turning
Material - Machining
Carbide
Shape
Trigon
Finish - Machining
Absotech
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Chip-Breaker Code
EEF
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 3/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.