Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG332EEG-AC6030M

  • Zoro # G6378438


product price: $9.25
/ea
Sold in multiples of 10 for $92.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332EEG-AC6030M
Zoro #
G6378438
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Through Hole Inside Dia.
0.1500 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
C6030M
Insert Material
Carbide
Insert Application
Medium
Rake
30 Degrees
ISO Number
WNMG060408N-EG
Stainless (M) Compatibility
Yes
Coating
CVD
Mounting Style
Top and hole Clamping
ANSI Number
WNMG332EEG-AC6030M
Workpiece Compatibility
Stainless (M)
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
3
Hardened (H) Compatibility
No
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application
Stainless Steel
Chip-Breaker Style
Double Sided
ANSI Code
WNMG332EEG
Finish - Machining
Absotech
Manufacturer Grade
AC6030M
Shape
Trigon
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Features
Fracture Resistant, Wear Resistant
Chip-Breaker Code
EEG
Primary Material Application ISO Code
M
Coating Process
CVD
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.