Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG332EEG-AC6040M

  • Zoro # G6378429


product price: $9.25
/ea
Sold in multiples of 10 for $92.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332EEG-AC6040M
Zoro #
G6378429
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.1500 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
C6040M
Insert Material
Carbide
Insert Application
Medium
Rake
30 Degrees
ISO Number
WNMG060408N-EG
Super Alloy (S) Compatibility
No
ANSI Number
WNMG332EEG-AC6040M
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M)
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Coating
Cermet
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Top and hole Clamping
No. of Edges
3
Finish - Machining
TiAlN+AlCrN
Insert Holding Type
Straight Hole
Features
Excellent Fracture Resistance
Clearance Angle
0 Degrees
ANSI Code
WNMG332EEG
Manufacturer Grade
AC6040M
Coating Process
PVD
Included Angle
80 Degrees
Chip-Breaker Style
Double Sided
Primary Material Application
Stainless Steel
Shape
Trigon
Cutting Application
Turning
Primary Material Application ISO Code
M
Chip-Breaker Code
EEG
Material - Machining
Carbide
Measurement System
Fractional Inch
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/8 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.