Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG332EEG-AC8025P

  • Zoro # G6378410


product price: $9.85
/ea
Sold in multiples of 10 for $98.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332EEG-AC8025P
Zoro #
G6378410
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Through Hole Inside Dia.
0.1500 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
C8025P
Insert Material
Carbide
Insert Application
Medium
Rake
30 Degrees
ISO Number
WNMG060408N-EG
Mounting Style
Top and hole Clamping
Coating
Cermet
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
WNMG332EEG-AC8025P
Cutting Direction
Neutral
No. of Edges
3
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
AC8025P
Finish - Machining
Absotech Platinum
ANSI Code
WNMG332EEG
Primary Material Application ISO Code
P25
Coating Process
CVD
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Features
Adhesion Resistant, Chipping Resistant
Material - Machining
Carbide
Shape
Trigon
Chip-Breaker Style
Double Sided
Included Angle
80 Degrees
Cutting Application
Turning
Chip-Breaker Code
EEG
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.