Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG332EEX-AC5015S

  • Zoro # G7548398


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332EEX-AC5015S
Zoro #
G7548398
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Insert Thickness
0.187"
Nose Radius
0.031"
Through Hole Inside Dia.
0.1500 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
16 Degrees
ISO Number
WNMG160408N-EX
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
ANSI Number
WNMG332EEX
Relief Angle
0 Degrees
No. of Edges
6
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Material - Machining
Carbide
Chip-Breaker Code
EEX
Primary Material Application ISO Code
S01 - S20
Number of Cutting Edges
6
ANSI Code
WNMG332EEX
Insert Holding Type
Straight Hole
Cutting Application
Turning
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Manufacturer Grade
AC5015S
Coating Process
PVD
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Chip-Breaker Style
Double Sided
Primary Material Application
Nickel, Titanium
Finish - Machining
AlTiSiN
Shape
Trigon
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.