Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG332EGE-AC810P

  • Zoro # G6378377


product price: $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332EGE-AC810P
Zoro #
G6378377
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.1500 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Medium
Rake
3 Degrees
ISO Number
WNMG060408NGE
ANSI Number
WNMG332EGE-AC810P
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
CVD
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Top and hole Clamping
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Clearance Angle
0 Degrees
ANSI Code
WNMG332EGE
Finish - Machining
Al203+TiCN
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Manufacturer Grade
AC810P
Included Angle
80 Degrees
Cutting Application
Turning
Primary Material Application
Steel
Chip-Breaker Style
Double Sided
Chip-Breaker Code
EGE
Features
Excellent Wear Resistance
Primary Material Application ISO Code
P
Coating Process
CVD
Shape
Trigon
Measurement System
Fractional Inch
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EGE, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.