Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG332EGU-AC6030M

  • Zoro # G6378359


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332EGU-AC6030M
Zoro #
G6378359
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.1500 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
C6030M
Insert Material
Carbide
Insert Application
Medium
Rake
7 Degrees
ISO Number
WNMG060408N-GU
Workpiece Compatibility
Stainless (M)
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Top and hole Clamping
Stainless (M) Compatibility
Yes
ANSI Number
WNMG332EGU-AC6030M
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
No. of Edges
3
Coating Process
CVD
Primary Material Application ISO Code
M
Finish - Machining
Absotech
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Features
Fracture Resistant, Wear Resistant
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Cutting Application
Turning
Included Angle
80 Degrees
ANSI Code
WNMG332EGU
Shape
Trigon
Manufacturer Grade
AC6030M
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Chip-Breaker Code
EGU
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 3/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.