Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG332EGUW-AC830P

  • Zoro # G6378307


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332EGUW-AC830P
Zoro #
G6378307
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Through Hole Inside Dia.
0.1500 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
0 Degrees
ISO Number
WNMG060408N-GUW
Super Alloy (S) Compatibility
No
No. of Edges
3
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
ANSI Number
WNMG332EGUW-AC830P
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Included Angle
80 Degrees
Material - Machining
Carbide
Chip-Breaker Code
EGU
Wiper Insert
Yes
Primary Material Application
Steel
Finish - Machining
Al203+TiCN
Cutting Application
Turning
Chip-Breaker Style
Double Sided
ANSI Code
WNMG332EGUW
Features
Fracture Resistant, Wear Resistant
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Shape
Trigon
Primary Material Application ISO Code
P
Coating Process
CVD
Manufacturer Grade
AC830P
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.