Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG332EGZ-AC405K

  • Zoro # G6378298


product price: $9.55
/ea
Sold in multiples of 10 for $95.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332EGZ-AC405K
Zoro #
G6378298
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.1500 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC405K
Insert Material
Carbide
Insert Application
Medium
Rake
0 Degrees
ISO Number
WNMG060408N-GZ
Coating
CVD
Hardened (H) Compatibility
No
ANSI Number
WNMG332EGZ-AC405K
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
No. of Edges
3
Cutting Direction
Neutral
Chip-Breaker Style
Double Sided
Chip-Breaker Code
EGZ
Primary Material Application
Cast Iron
ANSI Code
WNMG332EGZ
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Cutting Application
Turning
Shape
Trigon
Features
Excellent Wear Resistance
Primary Material Application ISO Code
K
Material - Machining
Carbide
Coating Process
CVD
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Manufacturer Grade
AC405K
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.