Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG332ELU-AC8025P

  • Zoro # G6378261


product price: $9.85
/ea
Sold in multiples of 10 for $98.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332ELU-AC8025P
Zoro #
G6378261
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.1500 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
C8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
12 Degrees
ISO Number
WNMG060408N-LU
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Coating
Cermet
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
WNMG332ELU-AC8025P
Coating Process
CVD
Primary Material Application ISO Code
P25
Chip-Breaker Style
Double Sided
Chip-Breaker Code
ELU
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Material - Machining
Carbide
Shape
Trigon
Measurement System
Fractional Inch
Finish - Machining
Absotech Platinum
Cutting Application
Turning
Manufacturer Grade
AC8025P
Features
Adhesion Resistant, Chipping Resistant
Included Angle
80 Degrees
ANSI Code
WNMG332ELU
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.