Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG332ELUW-AC700G

  • Zoro # G3769351


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332ELUW-AC700G
Zoro #
G3769351
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0312"
Mounting Hole Dia.
0.150
Insert Thickness
0.1875"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC700G
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
WNMG060408NLUW
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K)
Relief Angle
0 Degrees
For Use With
MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring Bars
No. of Edges
6
ANSI Number
WNMG332ELUW-AC700G
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Coating
Super FF TiCN/Al2O3/TiN CVD
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cutting Application
Turning
Coating Process
CVD
Primary Material Application ISO Code
P
Manufacturer Grade
AC700G
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Primary Material Application
Steel
Number of Cutting Edges
6
Chip-Breaker Code
ELUW
Included Angle
80 Degrees
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Shape
Trigon
Material - Machining
Carbide
ANSI Code
WNMG332ELUW
Finish - Machining
Al203+TiCN
Clearance Angle
0 Degrees
Wiper Insert
Yes
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ELUW, Inscribed Circle 3/8 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.