Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG332ELUW-AC8025P

  • Zoro # G6378246


product price: $9.85
/ea
Sold in multiples of 10 for $98.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332ELUW-AC8025P
Zoro #
G6378246
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Through Hole Inside Dia.
0.1500 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
C8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
WNMG060408NLUW
Steel (P) Compatibility
Yes
Coating
CVD
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
3
Cast Iron (K) Compatibility
Yes
ANSI Number
WNMG332ELUW-AC8025P
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Material - Machining
Carbide
ANSI Code
WNMG332ELUW
Chip-Breaker Style
Double Sided
Wiper Insert
Yes
Coating Process
CVD
Primary Material Application ISO Code
P25
Shape
Trigon
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Cutting Application
Turning
Finish - Machining
Absotech Platinum
Features
Adhesion Resistant, Chipping Resistant
Manufacturer Grade
AC8025P
Chip-Breaker Code
ELUW
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ELUW, Inscribed Circle 3/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.