Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG332ELUW-AC810P

  • Zoro # G6378237


product price: $9.25
/ea
Sold in multiples of 10 for $92.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332ELUW-AC810P
Zoro #
G6378237
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.1500 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
WNMG060408NLUW
ANSI Number
WNMG332ELUW-AC810P
No. of Edges
3
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Coating
CVD
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Chip-Breaker Style
Double Sided
Number of Cutting Edges
6
Primary Material Application ISO Code
P
Shape
Trigon
Coating Process
CVD
Primary Material Application
Steel
Measurement System
Fractional Inch
Manufacturer Grade
AC810P
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Cutting Application
Turning
ANSI Code
WNMG332ELUW
Included Angle
80 Degrees
Features
Excellent Wear Resistance
Wiper Insert
Yes
Finish - Machining
Al203+TiCN
Chip-Breaker Code
ELUW
Material - Machining
Carbide
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ELUW, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.