Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG332EME-AC8025P

  • Zoro # G6378200


product price: $9.85
/ea
Sold in multiples of 10 for $98.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332EME-AC8025P
Zoro #
G6378200
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.1500 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
C8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
WNMG060408N-ME
ANSI Number
WNMG332EME-AC8025P
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
No. of Edges
3
Hardened (H) Compatibility
No
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Coating
CVD
For Use With
Toolholders, Boring Bars
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Manufacturer Grade
AC8025P
Coating Process
CVD
Measurement System
Fractional Inch
Chip-Breaker Code
EME
Primary Material Application
Steel
Features
Adhesion Resistant, Chipping Resistant
Primary Material Application ISO Code
P25
Chip-Breaker Style
Double Sided
Shape
Trigon
Finish - Machining
Absotech Platinum
Included Angle
80 Degrees
ANSI Code
WNMG332EME
Cutting Application
Turning
Material - Machining
Carbide
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EME, Inscribed Circle 3/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.