Zoro Homepage

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG332EMU-AC830P

  • Zoro # G2354409


product price: $7.95
/ea
Sold in multiples of 10 for $79.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332EMU-AC830P
Zoro #
G2354409
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150
Nose Radius
0.0312"
Thickness
3
Through Hole Inside Dia.
0.1500 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
WNMG060408NMU
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
WNMG332EMU-AC830P
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
6
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Mounting Style
Clamp
Coating
Super FF TiCN/Al2O3/TiN CVD
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring Bars
Steel (P) Compatibility
Yes
Primary Material Application ISO Code
P
Finish - Machining
Al203+TiCN
Manufacturer Grade
AC830P
Cutting Application
Turning
Features
Fracture Resistant, Wear Resistant
Included Angle
80 Degrees
Material - Machining
Carbide
Chip-Breaker Code
EMU
Measurement System
Fractional Inch
Shape
Trigon
Number of Cutting Edges
6
Primary Material Application
Steel
Coating Process
CVD
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
ANSI Code
WNMG332EMU
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/8 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.