Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG332ESEW-AC830P

  • Zoro # G6378088


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332ESEW-AC830P
Zoro #
G6378088
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
5 Degrees
ISO Number
WNMG060408N-SEW
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG332ESEW-AC830P
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
CVD
Steel (P) Compatibility
Yes
Mounting Style
Top and hole Clamping
No. of Edges
3
Primary Material Application ISO Code
P
Chip-Breaker Code
ESEW
Material - Machining
Carbide
ANSI Code
WNMG332ESEW
Coating Process
CVD
Measurement System
Fractional Inch
Primary Material Application
Steel
Finish - Machining
Al203+TiCN
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Features
Fracture Resistant, Wear Resistant
Shape
Trigon
Included Angle
80 Degrees
Chip-Breaker Style
Double Sided
Manufacturer Grade
AC830P
Cutting Application
Turning
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ESEW, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.