Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG332ESU-AC700G

  • Zoro # G3770006


product price: $10.09
/ea
Sold in multiples of 10 for $100.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332ESU-AC700G
Zoro #
G3770006
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0312"
Mounting Hole Dia.
0.150
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC700G
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
WNMG060408NSU
ANSI Number
WNMG332ESU-AC700G
Coating
Super FF TiCN/Al2O3/TiN CVD
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
For Use With
MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring Bars
Stainless (M) Compatibility
No
No. of Edges
6
Relief Angle
0 Degrees
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Features
Excellent Wear Resistance
Primary Material Application
Steel
Primary Material Application ISO Code
P
Coating Process
CVD
Chip-Breaker Style
Double Sided
Chip-Breaker Code
ESU
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Included Angle
80 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Number of Cutting Edges
6
Clearance Angle
0 Degrees
Manufacturer Grade
AC700G
ANSI Code
WNMG332ESU
Finish - Machining
Al203+TiCN
Shape
Trigon
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.