Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG332ESU-AC810P

  • Zoro # G6378027


product price: $9.25
/ea
Sold in multiples of 10 for $92.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332ESU-AC810P
Zoro #
G6378027
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.1500 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
WNMG060408N-SU
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
WNMG332ESU-AC810P
No. of Edges
3
Coating
CBN
Stainless (M) Compatibility
Yes
Mounting Style
Top and hole Clamping
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Included Angle
80 Degrees
Cutting Application
Turning
Shape
Trigon
Clearance Angle
0 Degrees
Chip-Breaker Code
ESU
Material - Machining
Carbide
Measurement System
Fractional Inch
ANSI Code
WNMG332ESU
Finish - Machining
Al203+TiCN
Primary Material Application ISO Code
P
Coating Process
CVD
Features
Excellent Wear Resistance
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Manufacturer Grade
AC810P
Primary Material Application
Steel
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.