Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 2, Cermet

  • Mfr # WNMG332ELUW-T1500A

  • Zoro # G6378228


product price: $6.15
/ea
Sold in multiples of 10 for $61.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332ELUW-T1500A
Zoro #
G6378228
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.1500 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
10 Degrees
ISO Number
WNMG060408NLUW
For Use With
Toolholders, Boring Bars
No. of Edges
3
Hardened (H) Compatibility
No
ANSI Number
WNMG332ELUW-T1500A
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Measurement System
Fractional Inch
Cutting Application
Turning
Chip-Breaker Code
ELUW
Wiper Insert
Yes
Primary Material Application ISO Code
M, P
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Shape
Trigon
Features
Fracture Resistant, Wear Resistant
ANSI Code
WNMG332ELUW
Primary Material Application
Stainless Steel, Steel
Manufacturer Grade
T1500A
Material - Machining
Cermet
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Material
Cermet

Description

Turning Insert, Chip-Breaker Code ELUW, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.