Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 3, Carbide

  • Mfr # WNMG333EEG-AC5015S

  • Zoro # G7548373


product price: $8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG333EEG-AC5015S
Zoro #
G7548373
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
3
Insert Thickness
0.187"
Nose Radius
0.046"
Mounting Hole Dia.
0.150"
Thickness
3
Through Hole Inside Dia.
0.1500 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
30 Degrees
ISO Number
WNMG060412N-EG
For Use With
Toolholders, Boring Bars
Coating
PVD
Relief Angle
0 Degrees
ANSI Number
WNMG333EEG
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
6
Steel (P) Compatibility
Yes
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Chip-Breaker Code
EEG
Primary Material Application ISO Code
S01 - S20
Shape
Trigon
Coating Process
PVD
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Number of Cutting Edges
6
Included Angle
80 Degrees
Material - Machining
Carbide
Primary Material Application
Nickel, Titanium
Insert Holding Type
Straight Hole
Manufacturer Grade
AC5015S
ANSI Code
WNMG333EEG
Chip-Breaker Style
Double Sided
Finish - Machining
AlTiSiN
Features
Excellent Wear Resistance
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.