Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 3, Carbide

  • Mfr # WNMG333EEG-AC6030M

  • Zoro # G6378009


product price: $9.25
/ea
Sold in multiples of 10 for $92.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG333EEG-AC6030M
Zoro #
G6378009
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.1500 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
C6030M
Insert Material
Carbide
Insert Application
Medium
Rake
30 Degrees
ISO Number
WNMG060412N-EG
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
CVD
Steel (P) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M)
No. of Edges
3
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG333EEG-AC6030M
Chip-Breaker Code
EEG
Manufacturer Grade
AC6030M
Primary Material Application ISO Code
M
Coating Process
CVD
ANSI Code
WNMG333EEG
Measurement System
Fractional Inch
Features
Fracture Resistant, Wear Resistant
Material - Machining
Carbide
Finish - Machining
Absotech
Primary Material Application
Stainless Steel
Shape
Trigon
Included Angle
80 Degrees
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Cutting Application
Turning
Clearance Angle
0 Degrees
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.