Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 3, Carbide

  • Mfr # WNMG333EGE-AC810P

  • Zoro # G6377981


product price: $9.25
/ea
Sold in multiples of 10 for $92.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG333EGE-AC810P
Zoro #
G6377981
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.1500 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Medium
Rake
3 Degrees
ISO Number
WNMG060412NGE
Cutting Direction
Neutral
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
3
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
WNMG333EGE-AC810P
Non Ferrous (N) Compatibility
No
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
ANSI Code
WNMG333EGE
Measurement System
Fractional Inch
Coating Process
CVD
Clearance Angle
0 Degrees
Features
Excellent Wear Resistance
Material - Machining
Carbide
Chip-Breaker Code
EGE
Manufacturer Grade
AC810P
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Shape
Trigon
Primary Material Application
Steel
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EGE, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.