Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 3, Carbide

  • Mfr # WNMG333EGE-AC830P

  • Zoro # G6377966


product price: $9.25
/ea
Sold in multiples of 10 for $92.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG333EGE-AC830P
Zoro #
G6377966
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0469"
Through Hole Inside Dia.
0.1500 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
3 Degrees
ISO Number
WNMG060412NGE
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
CVD
Cast Iron (K) Compatibility
Yes
ANSI Number
WNMG333EGE-AC830P
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
3
Cutting Direction
Neutral
Chip-Breaker Code
EGE
Features
Fracture Resistant, Wear Resistant
Chip-Breaker Style
Double Sided
Included Angle
80 Degrees
ANSI Code
WNMG333EGE
Shape
Trigon
Manufacturer Grade
AC830P
Primary Material Application
Steel
Material - Machining
Carbide
Cutting Application
Turning
Coating Process
CVD
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Finish - Machining
Al203+TiCN
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EGE, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.