Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 3, Carbide

  • Mfr # WNMG333EGU-AC820P

  • Zoro # G6377957


product price: $9.25
/ea
Sold in multiples of 10 for $92.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG333EGU-AC820P
Zoro #
G6377957
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.150"
Thickness
3
Through Hole Inside Dia.
0.1500 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Medium
Rake
7 Degrees
ISO Number
WNMG060412N-GU
Coating
CVD
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
No. of Edges
3
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG333EGU-AC820P
Shape
Trigon
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
K20, P20
Primary Material Application
Cast Iron, Steel
Clearance Angle
0 Degrees
Finish - Machining
Al203+TiCN
Measurement System
Fractional Inch
Cutting Application
Turning
Chip-Breaker Code
EGU
Included Angle
80 Degrees
Coating Process
CVD
ANSI Code
WNMG333EGU
Material - Machining
Carbide
Features
Fracture Resistant, Wear Resistant
Insert Holding Type
Straight Hole
Manufacturer Grade
AC820P
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.