Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 3, Carbide

  • Mfr # WNMG333EME-AC810P

  • Zoro # G6377911


product price: $8.69
/ea
Sold in multiples of 10 for $86.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG333EME-AC810P
Zoro #
G6377911
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
3
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3
Through Hole Inside Dia.
0.1500 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
WNMG060412N-ME
ANSI Number
WNMG333EME-AC810P
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
Coating
CVD
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Coating Process
CVD
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Manufacturer Grade
AC810P
Finish - Machining
Al203+TiCN
ANSI Code
WNMG333EME
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Primary Material Application
Steel
Chip-Breaker Code
EME
Shape
Trigon
Primary Material Application ISO Code
P
Cutting Application
Turning
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EME, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.